This product requires certification to purchase.

Stainless Steel Mesh Debris Screen for Drain Stainless Steel

You last purchased this on
 
Sioux Chief

Finish Line™ Stainless Steel Mesh Debris Screen for Drain Stainless Steel

  • Fast #
  • Part #S832UM
  • Item #3755696
  • Manufacturer Part #832-UM
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

Finish Line™ Stainless Steel Mesh Debris Screen for Drain Stainless Steel

  • Fast #
  • Part #S832UM
  • Item #3755696
  • Manufacturer Part #832-UM
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 420
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 0.188 in Ring-Frame Diameter
  • 0.026 in Mesh Diameter
  • Screen shall install in waterway of drain head and prevent debris from entering the drainage system
  • Screen shall be removable for cleaning and maintenance
  • Requires Certification

Specifications

Collection:
Finish Line™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Diameter:
4-5/16 in
Material:
Stainless Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm