2 - 3 in. Hub Plastic Nickel Bronze Floor Drain
FinishLine™ 2 - 3 in. Hub Plastic Nickel Bronze Floor Drain
Frequently Purchased Together
Product Details
Product Details
- Adjustable after the pour
- Coring sleeve, head adapter, and coring plug
- Withstands light foot traffic
Specifications
- ASME:
- ASME A112.6.3-2001
- Adjustable:
- Yes
- Collection:
- FinishLine™
- Construction:
- Non-Membrane
- Drain Base Height:
- 5-1/2 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Drain Grate Material:
- Stainless Steel
- Fits Pipe Size:
- 2 in - 3 in
- Grate Color Finish:
- Nickel Bronze
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Diameter:
- 5-1/2 in
- Grate Shape:
- Round
- Outlet Type:
- Hub
- Trap Primer Connection:
- Yes