2 in. Inside Caulk Plastic Floor Drain
FinishLine™ 2 in. Inside Caulk Plastic Floor Drain
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 270-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Patented design is adjustable both before and AFTER the concrete pour
- PVC base adapter, ABS clamping collar and coring sleeve. Poly coring plug
- Rough-in fixture for use with FinishLine finish fixtures
Specifications
- ASME:
- ASME A112.6.3-2001
- Adjustable:
- Yes
- Collection:
- FinishLine™
- Construction:
- Non-Membrane
- Drain Base Height:
- 3-1/8 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 301
- Fits Pipe Size:
- 2 in
- Outlet Type:
- Hub
- Trap Primer Connection:
- Yes
- UPC:
- 739236374325