2 in. No Hub Cast Iron Floor Drain
FinishLine™ 2 in. No Hub Cast Iron Floor Drain
Frequently Purchased Together
Product Details
Product Details
- Patented design is adjustable both before and AFTER the concrete pour
- Cast iron base adapter, ductile iron clamping collar, and coring sleeve. Poly coring plug
- Rough-in fixture for use with FinishLine finish fixtures
Specifications
- ASME:
- ASME A112.6.3-2001
- Adjustable:
- Yes
- Collection:
- FinishLine™
- Construction:
- Non-Membrane
- Drain Base Height:
- 7 in
- Drain Base Material:
- Cast Iron
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 301
- Fits Pipe Size:
- 2 in
- Outlet Type:
- No Hub
- Trap Primer Connection:
- Yes