This product requires certification to purchase.

3 in. Inside Caulk Plastic Floor Drain

You last purchased this on
 
Sioux Chief

FinishLine™ 3 in. Inside Caulk Plastic Floor Drain

  • Fast #
  • Part #S8333PF
  • Item #3024143
  • Manufacturer Part #833-3PF
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

FinishLine™ 3 in. Inside Caulk Plastic Floor Drain

  • Fast #
  • Part #S8333PF
  • Item #3024143
  • Manufacturer Part #833-3PF
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Patented design is adjustable both before and AFTER the concrete pour
  • PVC base adapter, ABS clamping collar and coring sleeve. Poly coring plug
  • Rough-in fixture for use with FinishLine finish fixtures
  • Requires Certification

Specifications

ASME:
ASME A112.6.3-2001
Adjustable:
Yes
Collection:
FinishLine™
Construction:
Non-Membrane
Drain Base Height:
3-5/8 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
301
Fits Pipe Size:
3 in
Outlet Type:
Hub
Trap Primer Connection:
Yes