6 in. No Hub Ductile Iron Floor Drain Assembly with 9 in. Round 304 Stainless Steel Grate and Ring and Strainer
FinishLine™ 832 Series 6 in. No Hub Ductile Iron Floor Drain Assembly with 9 in. Round 304 Stainless Steel Grate and Ring and Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 142-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ASME:
- ASME A112.6.3 2001
- Adjustable:
- Yes
- Collection:
- FinishLine™ 832 Series
- Drain Base Height:
- 5-3/8 in
- Drain Base Material:
- Ductile Iron
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304
- Fits Pipe Size:
- 6 in
- Grate Diameter:
- 9 in
- Grate Shape:
- Round
- IAPMO Listed:
- Yes
- Outlet Type:
- No Hub
- Proposition 65:
- WARNING: Cancer and Reproductive Harm
- Trap Primer Connection:
- Yes
- UL Listed:
- No
- UPC:
- 739236310095