This product requires certification to purchase.

2 in. No Hub Cast Iron Floor Drain Assembly with 6-1/2 in. Round 304 Stainless Steel Grate and Ring and Strainer

You last purchased this on
 
Sioux Chief

FinishLine™ 833 Series 2 in. No Hub Cast Iron Floor Drain Assembly with 6-1/2 in. Round 304 Stainless Steel Grate and Ring and Strainer

  • Fast #
  • Part #S83322DSRV
  • Item #5115218
  • Manufacturer Part #833-22DSRV
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

FinishLine™ 833 Series 2 in. No Hub Cast Iron Floor Drain Assembly with 6-1/2 in. Round 304 Stainless Steel Grate and Ring and Strainer

  • Fast #
  • Part #S83322DSRV
  • Item #5115218
  • Manufacturer Part #833-22DSRV
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME A112.6.3 2001
Adjustable:
Yes
Collection:
FinishLine™ 833 Series
Drain Base Height:
4 in
Drain Base Material:
Cast Iron
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
304
Fits Pipe Size:
2 in
Grate Diameter:
6-1/2 in
Grate Shape:
Round
IAPMO Listed:
No
Outlet Type:
No Hub
Proposition 65:
WARNING: Cancer and Reproductive Harm
Trap Primer Connection:
Yes
UL Listed:
No