18 x 3/4 in. Water Heater Connector
Grip™ 18 x 3/4 in. Water Heater Connector
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 800-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Flexible dielectric fitting works well in tight spaces
- Includes gasket
- Fitting with 600 WOG full port ball valve available
- Brass FIP swivel nut includes gasket
- Lead-free solder joint
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-1960, ASTM F-876
- Application:
- Hot and Cold Water Distribution, PEX Tubing
- Diameter:
- 3/5 in
- End Connection 1:
- F1960
- End Connection 2:
- FIPS
- End Connections:
- F1960 x FIPS
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 18 in
- Material:
- Brass, Copper
- NSF:
- NSF 14
- Rigid:
- Yes
- UL Listed:
- No
- Valve Type:
- Ball Valve