This product requires certification to purchase.

4 in. Stainless Steel Drain Strainer

You last purchased this on
 
Sioux Chief

Gripper™ 4 in. Stainless Steel Drain Strainer

  • Fast #
  • Part #S8473
  • Item #165344
  • Manufacturer Part #847-3
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

Gripper™ 4 in. Stainless Steel Drain Strainer

  • Fast #
  • Part #S8473
  • Item #165344
  • Manufacturer Part #847-3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 5400
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Gripping fingers fit snugly inside pipe keeping strainer securely in place
  • Heavy-duty construction
  • Corrosion resistant
  • Requires Certification

Documents


Specifications

Collection:
Gripper™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Diameter:
4 in
Drain Component Type:
Strainer Drain
Fits Pipe Size:
3 in
IAPMO Listed:
No
Material:
Stainless Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Strainer Style:
Snap-In
Trim Ring:
No