This product requires certification to purchase.

2 in. Inside Caulk Plastic Floor Drain

You last purchased this on
 
Sioux Chief

Halo Drain™ 2 in. Inside Caulk Plastic Floor Drain

  • Fast #
  • Part #S8222ANR
  • Item #3631026
  • Manufacturer Part #822-2ANR
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

Halo Drain™ 2 in. Inside Caulk Plastic Floor Drain

  • Fast #
  • Part #S8222ANR
  • Item #3631026
  • Manufacturer Part #822-2ANR
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 168
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Head adjusts up to 3/4" above flush to accommodate most flooring types
  • Installs easily in cored concrete floors or corrugated decks
  • Great for loft remodels, second floor utility rooms, or laundry rooms
  • FinishLine™ models are adjustable after the pour
  • Requires Certification

Specifications

ASME:
ASME A112.6.3-2001
Collection:
Halo Drain™
Construction:
Non-Membrane
Drain Base Material:
Plastic
Drain Base Material Type:
ABS
Drain Grate Material:
Bronze/Brass
Fits Pipe Size:
2 in
Grate Diameter:
5-1/2 in
Grate Shape:
Round
Outlet Type:
Inside Caulk