3 x 4 in. Hub Plastic Nickel Bronze Floor Drain
Halo™ 3 x 4 in. Hub Plastic Nickel Bronze Floor Drain
Product Details
Product Details
- Head adjusts up to 3/4" above flush to accommodate most flooring types
- Installs easily in cored concrete floors or corrugated decks
- Great for loft remodels, second floor utility rooms/laundry rooms, etc.
- Finish Line models are adjustable after the pour
Specifications
- ASME:
- ASME A112.6.3-2001
- Adjustable:
- Yes
- Collection:
- Halo™
- Drain Base Height:
- 4-3/8 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Drain Base Width:
- 9-1/2 in
- Fits Pipe Size:
- 3 in x 4 in
- Grate Color Finish:
- Nickel Bronze
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Diameter:
- 5-1/2 in
- Grate Shape:
- Round
- Outlet Type:
- Hub
- Trap Primer Connection:
- Yes