3 x 4 in. Drain Adjustable Floor Drain with Deck Flange
Halo™ 3 x 4 in. Drain Adjustable Floor Drain with Deck Flange
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME A112.6.3 2001
- Collection:
- Halo™
- Diameter:
- 9-1/2 in
- Drain Component Type:
- Clamping Collar
- IAPMO Listed:
- No
- Material:
- Stainless Steel, Plastic
- Material Type:
- 301L, 430L, PVC, ABS
- Trim Ring:
- No