This product requires certification to purchase.

3 in. Inside Caulk Plastic Floor Drain

You last purchased this on
 
Sioux Chief

Halo Drain™ 3 in. Inside Caulk Plastic Floor Drain

  • Fast #
  • Part #S822F3PNR
  • Item #4107041
  • Manufacturer Part #822-F3PNR
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

Halo Drain™ 3 in. Inside Caulk Plastic Floor Drain

  • Fast #
  • Part #S822F3PNR
  • Item #4107041
  • Manufacturer Part #822-F3PNR
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 90
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Head adjusts up to 3/4" above flush to accommodate most flooring types
  • Installs easily in cored concrete floors or corrugated decks
  • Great for loft remodels, second floor utility rooms, or laundry rooms
  • FinishLine™ models are adjustable after the pour
  • Requires Certification

Specifications

ASME:
ASME A112.6.3-2001
Collection:
Halo Drain™
Construction:
Non-Membrane
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Grate Material:
Bronze/Brass
Fits Pipe Size:
3 in
Grate Diameter:
5-1/2 in
Grate Shape:
Round
Outlet Type:
Inside Caulk