This product requires certification to purchase.

1/2 in. Polished Chrome Straight Log Lighter Valve Kit

You last purchased this on
 
Sioux Chief

HearthMaster™ 1/2 in. Polished Chrome Straight Log Lighter Valve Kit

  • Fast #
  • Part #SIO955
  • Item #1852244
  • Manufacturer Part #955
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

HearthMaster™ 1/2 in. Polished Chrome Straight Log Lighter Valve Kit

  • Fast #
  • Part #SIO955
  • Item #1852244
  • Manufacturer Part #955
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 192
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Everything you need for installation in a convenient box
  • Kit includes: valve, flange, and key
  • Requires Certification

Specifications

Collection:
HearthMaster™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
FIPS
End Connection 2:
FIPS
End Connection 3:
FIPS
End Connections:
FIPS
Material:
Cast Zinc
Valve Body Style:
Straight
Valve Operator:
Key
Valve Size:
1/2 in
Valve Type:
Straight Log Lighter Valve Kit