1/2 in. Copper CPVC Socket Water Hammer Arrestor
HydraRester™ 1/2 in. Copper CPVC Socket Water Hammer Arrestor
Frequently Purchased Together
Product Details
Product Details
- Lifetime cycle tested to withstand 10,000 shock cycles
- For use in installation in 2' x 4' wall cavity
- Installs at any angle
- Designed to provide continuous protection, without maintenance
- Made in the USA
- MAX WORKING TEMPERATURE: 250 degree F
- MALE THREAD FITTING: Brass MIP thread
- MAX WORKING PRESSURE: 350 PSIG
- PISTON LUBRICATION: Dow-Corning, 111 FDA approved silicone compound
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 1010-2004
- ASSE Standards:
- ASSE 1010-2004
- End Connection 1:
- Solvent Weld
- End Connections:
- Solvent Weld
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed:
- No
- Lead Law Compliant:
- Yes
- Material:
- Copper
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Pressure - Maximum:
- 350 psi