1/2 in. Copper F1960 Water Hammer Arrestor
HydraRester™ 1/2 in. Copper F1960 Water Hammer Arrestor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 16 Pallet: 2016-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lifetime cycle tested to withstand 10,000 shock cycles
- Allows for installation in 2 x 4 wall cavity
- Installs at any angle
- Designed to provide continuous protection, without maintenance
- Made in the USA
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 1010-2004
- ASSE Standards:
- ASSE 1010 2004
- Application:
- Pipe Systems
- End Connection 1:
- F1960
- End Connections:
- F1960
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed:
- No
- Lead Law Compliant:
- Yes
- Material:
- Copper, Rubber
- Material Type:
- EPDM
- NSF Certified:
- No
- Pressure - Maximum:
- 2900 psig
- UPC:
- 739236423122