This product requires certification to purchase.

1 in. Copper MIPT Water Hammer Arrestor

You last purchased this on
 
Sioux Chief

HydraRester™ 1 in. Copper MIPT Water Hammer Arrestor

  • Fast #
  • Part #S657F
  • Item #111399
  • Manufacturer Part #657-F
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

HydraRester™ 1 in. Copper MIPT Water Hammer Arrestor

  • Fast #
  • Part #S657F
  • Item #111399
  • Manufacturer Part #657-F
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 400
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lifetime cycle tested to withstand 10,000 shock cycles
  • Allows for installation in 2 x 4 wall cavity
  • Installs at any angle
  • Designed to provide continuous protection, without maintenance
  • Made in the USA
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 1010-2004
ASSE Standards:
ASSE 1010-2004
Application:
Commercial
End Connection 1:
MIPT
End Connections:
MIPT
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Lead Law Compliant:
Yes
Material:
Copper