HydraRester™ 650 Series
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 16 Pallet: 3360-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Lifetime cycle tested to withstand 10,000 shock cycles
- Allows for installation in 2 x 4 wall cavity
- Installs at any angle
- Designed to provide continuous protection, without maintenance
- Made in the USA
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 1010 2004
- ASSE Standards:
- ASSE 1010 2004
- Application:
- Commercial
- End Connection 1:
- MIPT
- End Connections:
- MIPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed:
- No
- Lead Law Compliant:
- Yes
- Material:
- Copper
- Maximum Temperature:
- 250
- NSF Certified:
- No