HydraRester™
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 16 Pallet: 2688-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Installs at any angle
- Lead-Free
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 1010-2004
- ASSE Standards:
- ASSE 1010
- End Connection 1:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- IAPMO Listed:
- No
- Lead Law Compliant:
- Yes
- Material:
- Copper
- Material Type:
- Type L
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Pressure - Maximum:
- 350 psi