This product requires certification to purchase.

3/4 in. Copper PEX and F1960 Water Hammer Arrestor

You last purchased this on
 
Sioux Chief

HydraRester™ 3/4 in. Copper PEX and F1960 Water Hammer Arrestor

  • Fast #
  • Part #S653BWG
  • Item #7008045
  • Manufacturer Part #653-BWG
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

HydraRester™ 3/4 in. Copper PEX and F1960 Water Hammer Arrestor

  • Fast #
  • Part #S653BWG
  • Item #7008045
  • Manufacturer Part #653-BWG
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 16
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For use in installation in 2 by 4 wall cavities
  • Installs at any angle
  • Designed to provide continuous protection, without maintenance
  • Made in the USA
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 1010-2004
ASSE Standards:
ASSE 1010-2004
End Connection 1:
F1960
End Connections:
F1960
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
IAPMO Listed:
No
Lead Law Compliant:
Yes
Material:
Copper, Brass
Maximum Temperature:
250
NSF Certified:
No
Pressure - Maximum:
350 psig