HydraRester™
Frequently Purchased Together
Product Details
Product Details
- Installs at any angle
- Lead-Free
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 1010-2004
- ASSE Standards:
- ASSE 1010
- End Connection 1:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Lead Law Compliant:
- Yes
- Material:
- Copper
- Maximum Temperature:
- 250