HydraRester™
Frequently Purchased Together
Product Details
Product Details
- Lifetime cycle tested to withstand 10,000 shock cycles
- Allows for installation in 2 x 4 wall cavity
- Installs at any angle
- Designed to provide continuous protection, without maintenance
- Made in the USA
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 1010-2004
- ASSE Standards:
- ASSE 1010-2004
- End Connection 1:
- Male Sweat
- End Connections:
- Male Sweat
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Lead Law Compliant:
- Yes
- Material:
- Copper