1 in. ABS Schedule 40 Pipe and PVC Schedule 40 Pipe Test Plug
Knock-Out™ 1 in. ABS Schedule 40 Pipe and PVC Schedule 40 Pipe Test Plug
Product Details
Product Details
- Standard knockout test plugs solvent weld into PVC or ABS Schedule 40 pipe
Documents
Specifications
- Application:
- ABS Schedule 40 Pipe, PVC Schedule 40 Pipe
- Collection:
- Knock-Out™
- End Connection 1:
- Solvent Weld
- End Connections:
- Solvent Weld
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Domestic
- Size:
- 1 in
- Tool Type:
- Test Plug