This product requires certification to purchase.

3 in. Inside Caulk Plastic Floor Drain

You last purchased this on
 
Sioux Chief

Little Max™ 3 in. Inside Caulk Plastic Floor Drain

  • Fast #
  • Part #S8643P
  • Item #1669131
  • Manufacturer Part #864-3P
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

Little Max™ 3 in. Inside Caulk Plastic Floor Drain

  • Fast #
  • Part #S8643P
  • Item #1669131
  • Manufacturer Part #864-3P
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 150
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Strainer ring can be used as a clamping collar for above-grade applications
  • Made in the USA
  • Includes sand bucket
  • Requires Certification

Specifications

ASTM:
ASTM D-2665
Adjustable:
No
Collection:
Little Max™
Construction:
Non-Membrane
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Grate Material:
Plastic
Drain Grate Material Type:
ABS
Fits Pipe Size:
3 in
Grate Diameter:
6-5/8 in
Grate Shape:
Round
Outlet Type:
Inside Caulk