3 in. Inside Caulk Plastic Floor Drain
Little Max™ 3 in. Inside Caulk Plastic Floor Drain
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 150-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Strainer ring can be used as a clamping collar for above-grade applications
- Includes sand bucket
Specifications
- ASTM:
- ASTM D-2665
- Collection:
- Little Max™
- Construction:
- Non-Membrane
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Plastic
- Drain Grate Material Type:
- ABS
- Fits Pipe Size:
- 3 in
- Grate Diameter:
- 6-5/8 in
- Grate Shape:
- Round
- Outlet Type:
- Inside Caulk
- UPC:
- 739236351272