This product requires certification to purchase.

2 x 29-1/4 in. Copper and Brass MIP Water Hammer Arrestor

You last purchased this on
 
Sioux Chief

MegaRester™ 2 x 29-1/4 in. Copper and Brass MIP Water Hammer Arrestor

  • Fast #
  • Part #S6582002
  • Item #3270722
  • Manufacturer Part #658-2002
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

MegaRester™ 2 x 29-1/4 in. Copper and Brass MIP Water Hammer Arrestor

  • Fast #
  • Part #S6582002
  • Item #3270722
  • Manufacturer Part #658-2002
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 35
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Controls water hammer to reduce damage to system
  • Made in the USA
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI B1.20.1, ANSI B16.24
Application:
Residential
End Connection 1:
MIPS
End Connections:
MIPS
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Lead Law Compliant:
Yes
Material:
Copper, Brass
Maximum Temperature:
250
Pressure - Maximum:
350 psi