This product requires certification to purchase.

Metal Escutcheon

You last purchased this on
 
Sioux Chief

Metal Escutcheon

  • Fast #
  • Part #S699FC
  • Item #8130601
  • Manufacturer Part #699-FC
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

Metal Escutcheon

  • Fast #
  • Part #S699FC
  • Item #8130601
  • Manufacturer Part #699-FC
4.6 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Chrome plated
  • Requires Certification

Specifications

Brand Model Compatibility:
OmegaPlate™ 699 Series Single Valve Supply Access Plate
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
FM Approved:
No
GSA Approved:
No
Hardware Included:
No
IAPMO Listed:
No
Material:
Metal
NSF Certified:
No
UL Listed:
No