This product requires certification to purchase.

18 in. x 1 in x 3/4 in. Water Heater Connector

You last purchased this on
 
Sioux Chief

Metal Head™ 18 in. x 1 in x 3/4 in. Water Heater Connector

  • Fast #
  • Part #S633C418
  • Item #1431021
  • Manufacturer Part #633-C418
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

Metal Head™ 18 in. x 1 in x 3/4 in. Water Heater Connector

  • Fast #
  • Part #S633C418
  • Item #1431021
  • Manufacturer Part #633-C418
3.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 1400
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 3/4 in. swivel FIP x 1 in. CPVC connection
  • Includes gasket, making it a dielectric fitting
  • Made in the USA
  • Under warranty pre-manufactured assemblies
  • Maintains the necessary 18 in. distance from plastic tubing
  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
FIPS
End Connection 2:
Solvent Weld
End Connections:
FIPS x Solvent Weld
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1 in x 3/4 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
18 in
Material:
Brass, Copper, Plastic
Material Type:
CPVC
Rigid:
Yes
UL Listed:
No