This product requires certification to purchase.

2 in. Socket x MIP Schedule 40 PVC and DZR Brass Adapter with EPDM O-ring

You last purchased this on
 
Sioux Chief

MetalHead™ 2 in. Socket x MIP Schedule 40 PVC and DZR Brass Adapter with EPDM O-ring

Brand image
You last purchased this on
 
Sioux Chief

MetalHead™ 2 in. Socket x MIP Schedule 40 PVC and DZR Brass Adapter with EPDM O-ring

  • Fast #
  • Part #S646PG7
  • Item #8542019
  • Manufacturer Part #646-PG7
5 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • A perfect fitting to transition from a PVC service line to a threaded adapter for CPVC, copper, or PEX
  • Great in irrigation systems
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM D-2466, ASTM F-1970
Application:
Commercial
Clean Bagged:
No
Collection:
MetalHead™
End Connection 1:
Socket Weld
End Connection 2:
MPT
End Connections:
Socket Weld x MPT
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Adapter
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Origin:
Domestic
Schedule Class:
40
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #MUL063506
Item #44730
3.9 out of 5 Customer Rating
Requires Certification
Part #P80S9G
Item #42548
5 out of 5 Customer Rating
Requires Certification
Part #P80SMAF
Item #32298
3.5 out of 5 Customer Rating
Requires Certification
Part #IBRLF125UF
Item #3816261
3.4 out of 5 Customer Rating
Requires Certification
Part #IBRLF9F
Item #3816184
4.8 out of 5 Customer Rating
Requires Certification
Part #N27NRFF40114NPTL
Item #8920313
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #S646CG3
Item #3924706
4.8 out of 5 Customer Rating
Requires Certification
Part #S685C3
Item #3987117
3.3 out of 5 Customer Rating
Requires Certification
Part #S643C620
Item #3631018
4.9 out of 5 Customer Rating
Requires Certification
Part #S647PG4
Item #3924618
4 out of 5 Customer Rating
Requires Certification
Part #S643C418
Item #2821136
5 out of 5 Customer Rating
Requires Certification
Part #S647CG5
Item #8206767
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing