This product requires certification to purchase.

24 in. CPVC x FIP Swivel Connector

You last purchased this on
 
Sioux Chief

MetalHead™ 24 in. CPVC x FIP Swivel Connector

  • Fast #
  • Part #S633C24
  • Item #2483525
  • Manufacturer Part #633-C24
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

MetalHead™ 24 in. CPVC x FIP Swivel Connector

  • Fast #
  • Part #S633C24
  • Item #2483525
  • Manufacturer Part #633-C24
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 600
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Full-flow fitting, no restriction
  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Residential
End Connection 1:
FIPS
End Connection 2:
Solvent Weld
End Connections:
FIPS x Solvent Weld
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
24 in
Material:
Brass