1/2 in. Copper and Plastic Female Sweat x Male Sweat Water Hammer Arrestor
Mini-Rester™ 1/2 in. Copper and Plastic Female Sweat x Male Sweat Water Hammer Arrestor
Frequently Purchased Together
Product Details
Product Details
- Double stub out with MiniRester
- Eliminates make shift rough-in for stubouts
- Made in the USA
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 1010
- ASSE Standards:
- ASSE 1010
- End Connection 1:
- Male
- End Connection 2:
- Female
- End Connections:
- Male x Female
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Lead Law Compliant:
- Yes
- Material:
- Copper