1/2 in. Copper and Plastic PEX Crimp Water Hammer Arrestor
Mini-Rester™ 1/2 in. Copper and Plastic PEX Crimp Water Hammer Arrestor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 21000-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Lifetime cycle tested to withstand 10,000 shock cycles
- Allows for installation in 2 x 4 wall cavity
- Installs at any angle
- Designed to provide continuous protection, without maintenance
- Made in the USA
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 1010
- ASSE Standards:
- ASSE 1010
- End Connection 1:
- F1807
- End Connections:
- F1807
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Lead Law Compliant:
- Yes
- Material:
- Brass, Copper