1/2 in. Stainless Steel and Plastic F1807 and PEX Water Hammer Arrestor
Mini-Rester™ 1/2 in. Stainless Steel and Plastic F1807 and PEX Water Hammer Arrestor
Product Details
Product Details
- Lifetime cycle tested to withstand 10,000 shock cycles
- Allows for installation in 2 x 4 wall cavity
- Installs at any angle
- Designed to provide continuous protection, without maintenance
- Made in the USA
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 1010
- ASSE Standards:
- ASSE 1010
- End Connection 1:
- F1807
- End Connections:
- F1807
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Lead Law Compliant:
- Yes
- Material:
- Brass, Copper
- Maximum Temperature:
- 250
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 350 psi