Single Valve Dishwasher and Toilet F1960 PEX Supply Box
Ox Box™ Single Valve Dishwasher and Toilet F1960 PEX Supply Box
Frequently Purchased Together
Product Details
Product Details
- White ABS box mounts securely to stud or over studs
- Allows for straight and secure supply stops recessed into the wall
- Includes debris covers
- Includes high-quality quarter-turn ball valve
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1010
- Box Material:
- Plastic
- Collection:
- Ox Box™
- Connection Size:
- 1/2
- Fire Rated:
- No
- Height:
- 5-3/8 in
- Length:
- 3-5/8 in
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Overall Box Size:
- 3-1/2 in x 5-3/4 in x 7-1/4 in
- Supply Box Connection Type:
- F1960 PEX
- Supply Box Type:
- Kitchen
- UL Listed:
- No
- Water Hammer Arrestor Included:
- No
- Width:
- 5-3/4 in