1/4-Turn Arrester Rough-in Ice Maker F1807 PEX Supply Box
OxBox™ 1/4-Turn Arrester Rough-in Ice Maker F1807 PEX Supply Box
Frequently Purchased Together
Product Details
Product Details
- Boxes mount securely to stud or over studs
- Durable ABS stands up to job site abuse
- Includes MiniRester water hammer arrester
- Includes debris covers
Specifications
- Box Material:
- Plastic
- Collection:
- OxBox™
- Connection Size:
- 1/2
- Fire Rated:
- No
- Overall Box Size:
- 4 in x 5-1/2 in x 3-1/2 in
- Supply Box Connection Type:
- F1807 PEX
- Supply Box Type:
- Ice Maker
- UL Listed:
- No
- Water Hammer Arrestor Included:
- Yes