1/4-Turn Arrester Washing Machine F3347 PEX Supply Box with Frame
OxBox™ 1/4-Turn Arrester Washing Machine F3347 PEX Supply Box with Frame
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1010
- Box Material:
- Plastic
- Collection:
- OxBox™
- Connection Size:
- 1/2
- Fire Rated:
- No
- Height:
- 7-1/4 in
- Length:
- 3-1/2 in
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Overall Box Size:
- 3-1/2 in x 11-1/2 in x 7-1/4 in
- Supply Box Connection Type:
- F3347 PEX
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- Water Hammer Arrestor Included:
- Yes
- Width:
- 11-1/2 in