1/2 in. Fire Rated Washing Machine Outlet Box
This product has been replaced by
Manufacturer Part #696RG2303WF
OxBox™ 1/2 in. Fire Rated Washing Machine Outlet Box
Product Details
Product Details
- Boxes mount securely to stud or over studs
- Separates supply and drainage systems into 2 stud bays
- Supply lines can be mounted from above or below
- Includes high-quality quarter-turn ball valves with 3/4" male hose-thread connections
Specifications
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM F-1960
- Box Material:
- Plastic
- Collection:
- OxBox™
- NSF:
- NSF 61-G
- NSF Certified:
- Yes