This product requires certification to purchase.

Fire-Rated Washing Machine CPVC Supply Box with Frame

This product has been replaced by

Oatey® White 3-63/100 x 13-24/25 x 8-23/50 in. Washing Machine Quarter-Turn Fire Rated Supply Box
Oatey® Fire-Rated 2-Valve + Standard Drain CPVC (Female) Washing Machine Supply Box with Hammer Arrestor
Manufacturer Part #37362
You last purchased this on
 
Sioux Chief

OxBox™ Fire-Rated Washing Machine CPVC Supply Box with Frame

  • Fast #
  • Part #S696RG2313CF
  • Item #3924984
  • Manufacturer Part #696RG2313CF
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Oatey® White 3-63/100 x 13-24/25 x 8-23/50 in. Washing Machine Quarter-Turn Fire Rated Supply Box
Oatey® Fire-Rated 2-Valve + Standard Drain CPVC (Female) Washing Machine Supply Box with Hammer Arrestor
Manufacturer Part #37362
Sioux Chief

OxBox™ Fire-Rated Washing Machine CPVC Supply Box with Frame

  • Fast #
  • Part #S696RG2313CF
  • Item #3924984
  • Manufacturer Part #696RG2313CF
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 240
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Boxes mount securely to stud or over studs
  • Separates supply and drainage systems into 2 stud bays
  • Supply lines can be mounted from above or below
  • Requires Certification

Specifications

Box Material:
Plastic
Collection:
OxBox™
Connection Size:
1/2
Fire Rated:
Yes
Height:
7-1/4 in
Overall Box Size:
4 in x 5-1/2 in x 3-1/2 in
Supply Box Connection Type:
CPVC
Supply Box Type:
Washing Machine
Water Hammer Arrestor Included:
Yes