2 in. Supply Drain Box
OxBox™ 2 in. Supply Drain Box
Frequently Purchased Together
Product Details
Product Details
- Textured and paintable surface
- Provides a clean look for frequently used accessible plumbing valves
- Installs directly to stud or by bracket
- May be installed with supply from above or below
Specifications
- Box Material:
- Plastic
- Collection:
- OxBox™
- Connection Size:
- 1-7/11
- Depth:
- 3-1/2 in
- Fire Rated:
- No
- Height:
- 5-1/2 in
- Length:
- 4 in
- NSF Certified:
- No
- Overall Box Size:
- 5-1/2 in x 4 in x 3-1/2 in
- Supply Box Type:
- Universal
- UL Listed:
- No
- Water Hammer Arrestor Included:
- No
- Width:
- 4 in