This product requires certification to purchase.

4 in x 5-1/2 in x 3-1/2 in Kitchen F1960 PEX Supply Box

You last purchased this on
 
Sioux Chief

OxBox™ 4 in x 5-1/2 in x 3-1/2 in Kitchen F1960 PEX Supply Box

  • Fast #
  • Part #S696G3011WR
  • Item #7190622
  • Manufacturer Part #696-G3011WR
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

OxBox™ 4 in x 5-1/2 in x 3-1/2 in Kitchen F1960 PEX Supply Box

  • Fast #
  • Part #S696G3011WR
  • Item #7190622
  • Manufacturer Part #696-G3011WR
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1010
ASTM:
ASTM F-1960
Box Material:
Plastic
Collection:
OxBox™
Connection Size:
1/2
Depth:
3-3/8 in
Fire Rated:
No
Height:
5-3/8 in
NSF Certified:
No
Overall Box Size:
4 in x 5-1/2 in x 3-1/2 in
Supply Box Connection Type:
F1960 PEX
Supply Box Type:
Kitchen
UL Listed:
No
Water Hammer Arrestor Included:
Yes
Width:
3-7/8 in