This product requires certification to purchase.

4 in x 5-1/2 in x 3-1/2 in Washing Machine F1960 PEX Supply Box

You last purchased this on
 
Sioux Chief

OxBox™ 4 in x 5-1/2 in x 3-1/2 in Washing Machine F1960 PEX Supply Box

Brand image
You last purchased this on
 
Sioux Chief

OxBox™ 4 in x 5-1/2 in x 3-1/2 in Washing Machine F1960 PEX Supply Box

  • Fast #
  • Part #S696G2413WF
  • Item #5115091
  • Manufacturer Part #696-G2413WF
4.9 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Single compact drain box with supply valves
  • Includes trim frame
  • Includes MninRester water hammer arresters
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1010
Box Material:
Plastic
Collection:
OxBox™
Connection Size:
1/2
Depth:
3-3/8 in
Fire Rated:
No
Height:
5-3/8 in
NSF Certified:
No
Overall Box Size:
4 in x 5-1/2 in x 3-1/2 in
Supply Box Connection Type:
F1960 PEX
Supply Box Type:
Washing Machine
UL Listed:
No
Water Hammer Arrestor Included:
Yes
Width:
3-7/8 in



Customers Also Bought
1–6 of 18 items
Part #S696G2403WF
Item #7190624
5 out of 5 Customer Rating
Requires Certification
Part #S696G3011WR
Item #7190622
3.4 out of 5 Customer Rating
Requires Certification
Part #S696R3
Item #3631258
4.5 out of 5 Customer Rating
Requires Certification
Part #S696G2313WR
Item #5115173
5 out of 5 Customer Rating
Requires Certification
Part #S696G2313WF
Item #4107007
4.6 out of 5 Customer Rating
Requires Certification
Part #S696RG2313MF
Item #3924975
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #S696RG2313MF
Item #3924975
3.6 out of 5 Customer Rating
Requires Certification
Part #S696G2313WF
Item #4107007
4.6 out of 5 Customer Rating
Requires Certification
Part #S696G1010WR
Item #4712175
3.4 out of 5 Customer Rating
Requires Certification
Part #S696G3011WR
Item #7190622
3.4 out of 5 Customer Rating
Requires Certification
Part #S6961020GF
Item #4107014
5 out of 5 Customer Rating
Requires Certification
Part #S696G2303XR
Item #5058033
3.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing