This product requires certification to purchase.

1/4-Turn Arrester Washing Machine F1960 PEX Supply Box with Frame

You last purchased this on
 
Sioux Chief

OxBox™ 1/4-Turn Arrester Washing Machine F1960 PEX Supply Box with Frame

  • Fast #
  • Part #S696G2313WF
  • Item #4107007
  • Manufacturer Part #696-G2313WF
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Sioux Chief

OxBox™ 1/4-Turn Arrester Washing Machine F1960 PEX Supply Box with Frame

  • Fast #
  • Part #S696G2313WF
  • Item #4107007
  • Manufacturer Part #696-G2313WF
4.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 320
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Supply lines can be mounted from above or below
  • Includes high-quality quarter-turn ball valves with 3/4" male hose-thread connections
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
ASTM:
ASTM F-1960
Box Material:
Plastic
Collection:
OxBox™
Connection Size:
1/2
Fire Rated:
No
Height:
7-1/4 in
Length:
3-1/2 in
NSF:
NSF 61-G
NSF Certified:
Yes
Overall Box Size:
4 in x 5-1/2 in x 3-1/2 in
Supply Box Connection Type:
F1960 PEX
Supply Box Type:
Washing Machine
Water Hammer Arrestor Included:
Yes