Double Frame
OxBox™ Double Frame
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 360-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Textured and paintable surface
- Provides a clean look for frequently used accessible plumbing valves
- Installs directly to stud or by bracket
- May be installed with supply from above or below
- Made in the USA
Specifications
- Box Material:
- Plastic
- Collection:
- OxBox™
- Fire Rated:
- No
- Height:
- 7-1/4 in
- Supply Box Type:
- Washing Machine
- Water Hammer Arrestor Included:
- No
- Width:
- 11-1/2 in