Fire-Rated Ice Maker CPVC Supply Box with Frame
This product has been replaced by
Manufacturer Part #37385
OxBox™ Fire-Rated Ice Maker CPVC Supply Box with Frame
Frequently Purchased Together
Product Details
Product Details
- Box mounts securely to stud or over studs
- Supply lines can be mounted from above or below
- Includes high-quality quarter-turn ball valve
- Separates supply and drainage systems into 2 stud bays
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM E-119, ASTM E-814
- Box Material:
- Plastic
- Collection:
- OxBox™
- Connection Size:
- 1/2
- Fire Rated:
- Yes
- Height:
- 7-1/4 in
- Overall Box Size:
- 4 in x 5-1/2 in x 3-1/2 in
- Supply Box Connection Type:
- CPVC
- Supply Box Type:
- Ice Maker
- Water Hammer Arrestor Included:
- Yes
- Width:
- 5-3/4 in