Fire-Rated Ice Maker F1807 PEX Supply Box with Frame
OxBox™ Fire-Rated Ice Maker F1807 PEX Supply Box with Frame
Package Quantity Info:
Each: 1 Case: 10 Pallet: 240-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Box mounts securely to stud or over studs
- Supply lines can be mounted from above or below
- Includes high-quality quarter-turn ball valve
- Separates supply and drainage systems into 2 stud bays
Specifications
- ASME:
- ASME A112.18.1
- Box Material:
- Plastic
- Collection:
- OxBox™
- Connection Size:
- 1/2
- Fire Rated:
- Yes
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Overall Box Size:
- 4 in x 5-1/2 in x 3-1/2 in
- Supply Box Connection Type:
- F1807 PEX
- Supply Box Type:
- Ice Maker
- UPC:
- 739236100498
- Water Hammer Arrestor Included:
- Yes