Fire-Rated Washing Machine MIP/Sweat Supply Box with Frame
OxBox™ Fire-Rated Washing Machine MIP/Sweat Supply Box with Frame
Frequently Purchased Together
Product Details
Product Details
- Boxes mount securely to stud or over studs
- Separates supply and drainage systems into 2 stud bays
- Supply lines can be mounted from above or below
Specifications
- Box Material:
- Plastic
- Collection:
- OxBox™
- Connection Size:
- 1/2
- Fire Rated:
- Yes
- Height:
- 7-1/4 in
- Overall Box Size:
- 4 in x 5-1/2 in x 3-1/2 in
- Supply Box Connection Type:
- MIP/Sweat
- Supply Box Type:
- Washing Machine
- Water Hammer Arrestor Included:
- Yes