OxBox™
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 500-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Double frame for washing machine application easily splits for separated box installations
- Textured and paintable
Specifications
- Box Material:
- Plastic
- Collection:
- OxBox™
- Fire Rated:
- No
- Overall Box Size:
- 4 in x 5-1/2 in x 3-1/2 in
- Supply Box Connection Type:
- Universal
- Supply Box Type:
- Washing Machine
- Water Hammer Arrestor Included:
- No