OxBox™
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 960-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Ideal for adding condensate lines to drain box
- Can be used in conjunction with washing machine drain hose
- Two-piece design snaps together for fast installation and easy cleaning
- Securely sets into drain box through integral bottom ridges of the drain box
Specifications
- Box Material:
- Plastic
- Collection:
- OxBox™
- Connection Size:
- 1/2
- Depth:
- 2-3/8 in
- Fire Rated:
- No
- Height:
- 6-1/2 in
- Overall Box Size:
- 6-1/2 in x 3-1/8 in x 2-3/8 in
- Supply Box Type:
- Washing Machine
- Water Hammer Arrestor Included:
- No
- Width:
- 3-1/8 in