This product has been replaced by
Manufacturer Part #37691
OxBox™
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 400-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Supply lines can be mounted from above or below
- Includes high-quality quarter-turn ball valves with 3/4" male hose-thread connections
- Includes MiniRester water hammer arrester
- Includes debris covers
Specifications
- ASME:
- ASME A112.18.1
- ASTM:
- ASTM F1960
- Box Material:
- Plastic
- Collection:
- OxBox™
- Connection Size:
- 1/4
- Depth:
- 3-1/2 in
- Fire Rated:
- No
- Height:
- 7-1/4 in
- Overall Box Size:
- 4 in x 5-1/2 in x 3-1/2 in
- Supply Box Connection Type:
- F1960 PEX
- Supply Box Type:
- Ice Maker
- Water Hammer Arrestor Included:
- Yes
- Width:
- 5-3/4 in