Single Frame
OxBox™ Single Frame
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 1050-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Boxes mount securely to stud or over studs
- Separates supply and drainage systems into 2 stud bays
- Supply lines can be mounted from above or below
- Includes high-quality quarter-turn ball valves with 3/4" male hose-thread connections
Specifications
- Box Material:
- Plastic
- Collection:
- OxBox™
- Fire Rated:
- No
- Height:
- 5-4/5 in
- NSF Certified:
- No
- Supply Box Type:
- Ice Maker
- UL Listed:
- No
- Water Hammer Arrestor Included:
- No
- Width:
- 4-2/5 in